Beli ntn bearings di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    Mulai

    Rp45.900

    NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Single side contact seal type
  2. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  3. THK Cam Follower CF 12 Series
    Mulai

    Rp219.900

    THK Cam Follower CF 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  4. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  5. SKF Thrust Ball Bearings (Bearing Aksial)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    SKF Thrust Ball Bearings (Bearing Aksial)
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  6. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  7. NTN Stainless Steel Pillow Type Unit Oil-Free Type
    Mulai

    Rp1.199.900

    NTN Stainless Steel Pillow Type Unit Oil-Free Type
    atribut:
    • Cover: None
    • Grease Nipple: No grease nipple
    • Load Rank: For light loads
    • Remark: Cylindrical bore, set screw type, polylube bearing
    • Shaft hole type: Cylindrical hole (with set screw)
    • Shape: Pillow unit
    • Unit Type: Pillow unit
  8. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  10. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  11. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

Daftar Harga ntn bearings Terbaru October 2026
NTN Bearing Unit (Laher)Rp15.900
NTN Deep Groove Ball Bearing 6200 LU Series (Laher)Rp45.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900
NTN Deep Groove Ball Bearing 6900 Series (Laher)Rp31.900
FBJ Cylindrical Roller Bearing NU SeriesRp82.900
NTN Deep Groove Ball Bearing (Laher)Rp23.900
NTN Ball Bearing For Unit (Laher)Rp94.900
THK Cam Follower CF 12 SeriesRp219.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
SKF Thrust Ball Bearings (Bearing Aksial)Rp189.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait